

COOPER BEARING
COOPER BEARING
02 B 160M EX10
COOPER BEARING COOPER BEARING
Description
COP.02B160MEX10 CYLINDRICAL ROLLER BRG ; NON-RETURNABLE
Insert Bearing; 160MM Bore; Wide Inner Ring; 83.3MM Outer Race Width; 317.5MM Outside Diameter; Clamp Collar; Cylindrical Roller Bearing; 140MM Length Thru Bore; Relubricatable; No Snap Ring
Part #
COP.02B160MEX10
BDI #
20518655
Details
16662.7
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Cylindrical-OD/02-B-160M-EX10/p/20518655
Your Price
$ 16,662.70 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171536
Weight / Kilogram
27.45
EAN
7316576855474
Product Group - BDI
B04144
Inner Race Profile
Wide Inner Ring
Outer Race Profile
Cylindrical
Mounting Method
Clamp Collar
Rolling Element
Cylindrical Roller Bearing
Relubricatable
Yes
Snap Ring
No
Inch - Metric
Metric
Other Features
Single Row | Expansion Type | Heavy Duty
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.cooperbearings.com
Weight / LBS
85.98028
Long Description
Insert Bearing; 160MM Bore; Wide Inner Ring; 83.3MM Outer Race Width; 317.5MM Outside Diameter; Clamp Collar; Cylindrical Roller Bearing; 140MM Length Thru Bore; Relubricatable; No Snap Ring
Bore
6.299 Inch | 160 Millimeter
Outside Diameter
12.5 Inch | 317.5 Millimeter
Outer Race Width
3.28 Inch | 83.3 Millimeter
Length Thru Bore
5.512 Inch | 140 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh