

COOPER BEARING
COOPER BEARING
02B2300GR
COOPER BEARING COOPER BEARING
Description
02B2300GR CYLINDRICAL ROLLER BEARING ; HEAVY DUTY 23" POR
Insert Bearing; 23" Bore; Wide Inner Ring; 4.689" Outer Race Width; 32" Outside Diameter; Clamp Collar; Cylindrical Roller Bearing; 9.134" Length Thru Bore; Relubricatable; No Snap Ring
Part #
02B2300GR
BDI #
24714705
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Cylindrical-OD/02B2300GR/p/24714705
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171536
Weight / Kilogram
337.59
Product Group - BDI
B04144
Inner Race Profile
Wide Inner Ring
Outer Race Profile
Cylindrical
Mounting Method
Clamp Collar
Rolling Element
Cylindrical Roller Bearing
Relubricatable
Yes
Snap Ring
No
Inch - Metric
Inch
Other Features
Single Row | Non-Expansion Type | Heavy Duty
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.cooperbearings.com
Weight / LBS
748
Long Description
Insert Bearing; 23" Bore; Wide Inner Ring; 4.689" Outer Race Width; 32" Outside Diameter; Clamp Collar; Cylindrical Roller Bearing; 9.134" Length Thru Bore; Relubricatable; No Snap Ring
Outer Race Width
4.689 Inch | 119.1 Millimeter
Outside Diameter
32 Inch | 812.8 Millimeter
Length Thru Bore
9.134 Inch | 232 Millimeter
Bore
23 Inch | 584.2 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh