

COOPER BEARING
COOPER BEARING
02B530MGR
COOPER BEARING COOPER BEARING
Description
02B530MGR CYLINDRICAL ROLLER BEARING ; HEAVY DUTY 530MM POR
Insert Bearing; 530MM Bore; Wide Inner Ring; 119.1MM Outer Race Width; 762MM Outside Diameter; Clamp Collar; Cylindrical Roller Bearing; 229MM Length Thru Bore; Relubricatable; No Snap Ring
Part #
02B530MGR
BDI #
24714758
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Cylindrical-OD/02B530MGR/p/24714758
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171536
Weight / Kilogram
269.28
Product Group - BDI
B04144
Inner Race Profile
Wide Inner Ring
Outer Race Profile
Cylindrical
Mounting Method
Clamp Collar
Rolling Element
Cylindrical Roller Bearing
Relubricatable
Yes
Snap Ring
No
Inch - Metric
Metric
Other Features
Single Row | Non-Expansion Type | Heavy Duty
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.cooperbearings.com
Weight / LBS
681.22839
Long Description
Insert Bearing; 530MM Bore; Wide Inner Ring; 119.1MM Outer Race Width; 762MM Outside Diameter; Clamp Collar; Cylindrical Roller Bearing; 229MM Length Thru Bore; Relubricatable; No Snap Ring
Length Thru Bore
9.016 Inch | 229 Millimeter
Outer Race Width
4.689 Inch | 119.1 Millimeter
Bore
20.866 Inch | 530 Millimeter
Outside Diameter
30 Inch | 762 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh