

COOPER BEARING
COOPER BEARING
03B300MGR
COOPER BEARING COOPER BEARING
Description
COP.03B300MGR CYLINDRICAL ROLLER BEARING ; NON-RETURNABLE
Insert Bearing; 300MM Bore; Wide Inner Ring; 139.7MM Outer Race Width; 558.8MM Outside Diameter; Clamp Collar; Cylindrical Roller Bearing; 244MM Length Thru Bore; Relubricatable; No Snap Ring
Part #
COP.03B300MGR
BDI #
20518815
Details
162951.74
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Cylindrical-OD/03B300MGR/p/20518815
Your Price
$ 162,951.74 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171536
Weight / Kilogram
238
EAN
7316576856891
Product Group - BDI
B04144
Inner Race Profile
Wide Inner Ring
Outer Race Profile
Cylindrical
Mounting Method
Clamp Collar
Rolling Element
Cylindrical Roller Bearing
Relubricatable
Yes
Snap Ring
No
Inch - Metric
Metric
Other Features
Single Row | Non-Expansion Type | Extra Heavy Duty
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.cooperbearings.com
Weight / LBS
231.48538
Long Description
Insert Bearing; 300MM Bore; Wide Inner Ring; 139.7MM Outer Race Width; 558.8MM Outside Diameter; Clamp Collar; Cylindrical Roller Bearing; 244MM Length Thru Bore; Relubricatable; No Snap Ring
Bore
11.811 Inch | 300 Millimeter
Outside Diameter
22 Inch | 558.8 Millimeter
Length Thru Bore
9.606 Inch | 244 Millimeter
Outer Race Width
5.5 Inch | 139.7 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh