

COOPER BEARING
COOPER BEARING
03EB1700EX
COOPER BEARING COOPER BEARING
Description
03EB1700EX CYLINDRICAL ROLLER BEARING ; EXTRA HEAVY DUTY 17"
Insert Bearing; 17" Bore; Wide Inner Ring; 6.299" Outer Race Width; 27.559" Outside Diameter; Clamp Collar; Cylindrical Roller Bearing; 11.181" Length Thru Bore; Relubricatable; No Snap Ring
Part #
03EB1700EX
BDI #
24715692
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Cylindrical-OD/03EB1700EX/p/24715692
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171536
Weight / Kilogram
391.05
Product Group - BDI
B04144
Inner Race Profile
Wide Inner Ring
Outer Race Profile
Cylindrical
Mounting Method
Clamp Collar
Rolling Element
Cylindrical Roller Bearing
Relubricatable
Yes
Snap Ring
No
Inch - Metric
Inch
Other Features
Single Row | Expansion Type | Enhanced Extra Heavy Duty
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.cooperbearings.com
Weight / LBS
869
Long Description
Insert Bearing; 17" Bore; Wide Inner Ring; 6.299" Outer Race Width; 27.559" Outside Diameter; Clamp Collar; Cylindrical Roller Bearing; 11.181" Length Thru Bore; Relubricatable; No Snap Ring
Length Thru Bore
11.181 Inch | 284 Millimeter
Outer Race Width
6.299 Inch | 160 Millimeter
Outside Diameter
27.559 Inch | 700 Millimeter
Bore
17 Inch | 431.8 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh