REXNORD
REXNORD
2015U
REXNORD REXNORD
Description
2015U INSERT ROLLER BEARING ; 15/16" SHAFT DIA
Insert Bearing; 15/16" Bore; Wide Inner Ring; 1.19" Outer Race Width; 2.376" Outside Diameter; Concentric Collar; Spherical Roller Bearing; 2.57" Length Thru Bore; Relubricatable; No Snap Ring
Part #
2015U
BDI #
18139811
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Cylindrical-OD/2015U/p/18139811
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171536
Weight / Kilogram
0.545
EAN
0698210634896
Product Group - BDI
M06288
Inner Race Profile
Wide Inner Ring
Outer Race Profile
Cylindrical
Mounting Method
Concentric Collar
Rolling Element
Spherical Roller Bearing
Relubricatable
Yes
Snap Ring
No
Inch - Metric
Inch
Other Features
Single Set Collar
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
10423677
Weight / LBS
1.2
Long Description
Insert Bearing; 15/16" Bore; Wide Inner Ring; 1.19" Outer Race Width; 2.376" Outside Diameter; Concentric Collar; Spherical Roller Bearing; 2.57" Length Thru Bore; Relubricatable; No Snap Ring
Outer Race Width
1.19 Inch | 30.226 Millimeter
Outside Diameter
2.376 Inch | 60.35 Millimeter
Bore
0.938 Inch | 23.825 Millimeter
Length Thru Bore
2.57 Inch | 65.278 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh