Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

2080MMU https://www.bdiexpress.com/medias/INDREXINSERT-RLR-2200U-CC-CY-300X300.jpg?context=bWFzdGVyfHJvb3R8MjY5NjN8aW1hZ2UvanBlZ3xhR1V3TDJoak55OHhNREl3TmpjeU5UazVOalUzTkM5SlRrUlNSVmhKVGxORlVsUmZVa3hTWHpJeU1EQlZYME5EWDBOWlh6TXdNRmd6TURBdWFuQm58NDVjNzQxMThiNDMwY2JlNGNjMDNmNDlhNzIzN2JlMmY3MzMzMWQ1MjFiZmNhOWY0OTA3ZjM2ZTY0M2Q3MWRjMw
18139400 Insert Bearings Cylindrical OD 

REXNORD REXNORD

2080MMU

Description

2080MMU INSERT ROLLER BEARING ; 80MM SHAFT DIA CONCENTRIC

Insert Bearing; 80MM Bore; Wide Inner Ring; 58.674MM Outer Race Width; 149.987MM Outside Diameter; Concentric Collar; Spherical Roller Bearing; 111.506MM Length Thru Bore; Not Relubricatable; Triple Lip Contact Seal; No Snap Ring

Part #

2080MMU

BDI #
18139400

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
UNSPSC
31171536
Weight / Kilogram
5.96
EAN
0698210025113
Product Group - BDI
M06288
Inner Race Profile
Wide Inner Ring
Outer Race Profile
Cylindrical
Mounting Method
Concentric Collar
Rolling Element
Spherical Roller Bearing
Relubricatable
No
Seal Type
Triple Lip Contact
Snap Ring
No
Inch - Metric
Metric
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.regalrexnord.com
Long Description
Insert Bearing; 80MM Bore; Wide Inner Ring; 58.674MM Outer Race Width; 149.987MM Outside Diameter; Concentric Collar; Spherical Roller Bearing; 111.506MM Length Thru Bore; Not Relubricatable; Triple Lip Contact Seal; No Snap Ring
Bore
3.15 Inch | 80 Millimeter
Outer Race Width
2.31 Inch | 58.674 Millimeter
Outside Diameter
5.905 Inch | 149.987 Millimeter
Length Thru Bore
4.39 Inch | 111.506 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh