LINKBELT
LINKBELT
20SBG2209E3
LINKBELT LINKBELT
Description
20SBG2209E3 INSERT BALL BEARING ; POR 1-1/4" SQUARE BORE
Insert Bearing; 1.185" Bore; Wide Inner Ring; 1-3/16" Outer Race Width; 3.347" Outside Diameter; Shaft Mount; Ball Bearing; Relubricatable; Triple Lip Contact Seal; No Snap Ring
Part #
2022405
BDI #
580429
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Cylindrical-OD/20SBG2209E3/p/580429
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171500
Weight / Kilogram
0.841
EAN
0662327451189
Product Group - BDI
M06110
Inner Race Profile
Wide Inner Ring
Outer Race Profile
Cylindrical
Mounting Method
Shaft Mount
Rolling Element
Ball Bearing
Relubricatable
Yes
Seal Type
Triple Lip Contact
Snap Ring
No
Inch - Metric
Inch
Other Features
Standard Duty | Square Bore
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
10414619
Weight / LBS
1.85
Long Description
Insert Bearing; 1.185" Bore; Wide Inner Ring; 1-3/16" Outer Race Width; 3.347" Outside Diameter; Shaft Mount; Ball Bearing; Relubricatable; Triple Lip Contact Seal; No Snap Ring
Outside Diameter
3.347 Inch | 85.014 Millimeter
Bore
1.185 Inch | 30.099 Millimeter
Outer Race Width
1.188 Inch | 30.175 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh