REXNORD
REXNORD
2203U78
REXNORD REXNORD
Description
2203U78 INSERT ROLLER BEARING ; POR 2-3/16" SHAFT DIA CONCENTRIC
Insert Bearing; 2-3/16" Bore; Wide Inner Ring; 1.66" Outer Race Width; 3-15/16" Outside Diameter; Concentric Collar; Spherical Roller Bearing; 3.32" Length Thru Bore; Relubricatable; No Snap Ring
Part #
7571025
BDI #
18139520
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Cylindrical-OD/2203U78/p/18139520
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171536
Weight / Kilogram
1.815
EAN
0793699248463
Product Group - BDI
M06288
Inner Race Profile
Wide Inner Ring
Outer Race Profile
Cylindrical
Mounting Method
Concentric Collar
Rolling Element
Spherical Roller Bearing
Relubricatable
Yes
Snap Ring
No
Inch - Metric
Inch
Other Features
Single Set Collar
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
10429614
Weight / LBS
4
Long Description
Insert Bearing; 2-3/16" Bore; Wide Inner Ring; 1.66" Outer Race Width; 3-15/16" Outside Diameter; Concentric Collar; Spherical Roller Bearing; 3.32" Length Thru Bore; Relubricatable; No Snap Ring
Bore
2.188 Inch | 55.575 Millimeter
Outer Race Width
1.66 Inch | 42.164 Millimeter
Length Thru Bore
3.32 Inch | 84.328 Millimeter
Outside Diameter
3.938 Inch | 100.025 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh