REXNORD
REXNORD
2303U
REXNORD REXNORD
Description
2303U INSERT ROLLER BEARING ; 3-3/16" SHAFT DIA CONCENTRIC
Insert Bearing; 3-3/16" Bore; Wide Inner Ring; 2.31" Outer Race Width; 5.905" Outside Diameter; Concentric Collar; Spherical Roller Bearing; 4.39" Length Thru Bore; Relubricatable; No Snap Ring
Part #
2303U
BDI #
18139889
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Cylindrical-OD/2303U/p/18139889
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171500
Weight / Kilogram
5.897
EAN
0698210635091
Product Group - BDI
M06288
Inner Race Profile
Wide Inner Ring
Outer Race Profile
Cylindrical
Mounting Method
Concentric Collar
Rolling Element
Spherical Roller Bearing
Relubricatable
Yes
Snap Ring
No
Inch - Metric
Inch
Other Features
Single Set Collar
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
10435953
Weight / LBS
12.9
Long Description
Insert Bearing; 3-3/16" Bore; Wide Inner Ring; 2.31" Outer Race Width; 5.905" Outside Diameter; Concentric Collar; Spherical Roller Bearing; 4.39" Length Thru Bore; Relubricatable; No Snap Ring
Outer Race Width
2.31 Inch | 58.674 Millimeter
Bore
3.188 Inch | 80.975 Millimeter
Length Thru Bore
4.39 Inch | 111.506 Millimeter
Outside Diameter
5.905 Inch | 149.987 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh