REXNORD
REXNORD
3208U
REXNORD REXNORD
Description
3208U INSERT ROLLER BEARING ; 2-1/2" SHAFT DIA
Insert Bearing; 2-1/2" Bore; Wide Inner Ring; 1-3/4" Outer Race Width; 4.331" Outside Diameter; Eccentric Collar; Spherical Roller Bearing; 3.65" Length Thru Bore; Relubricatable; No Snap Ring
Part #
3208U
BDI #
18140346
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Cylindrical-OD/3208U/p/18140346
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171536
Weight / Kilogram
2.268
EAN
0698210931674
Product Group - BDI
M06288
Inner Race Profile
Wide Inner Ring
Outer Race Profile
Cylindrical
Mounting Method
Eccentric Collar
Rolling Element
Spherical Roller Bearing
Relubricatable
Yes
Snap Ring
No
Inch - Metric
Inch
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
10417802
Weight / LBS
5
Long Description
Insert Bearing; 2-1/2" Bore; Wide Inner Ring; 1-3/4" Outer Race Width; 4.331" Outside Diameter; Eccentric Collar; Spherical Roller Bearing; 3.65" Length Thru Bore; Relubricatable; No Snap Ring
Outside Diameter
4.331 Inch | 110 Millimeter
Outer Race Width
1.75 Inch | 44.45 Millimeter
Bore
2.5 Inch | 63.5 Millimeter
Length Thru Bore
3.65 Inch | 92.71 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh