

REXNORD
REXNORD
5600U
REXNORD REXNORD
Description
5600U INSERT ROLLER BEARING ; 6" SHAFT DIA
Insert Bearing; 6" Bore; Wide Inner Ring; 4.01" Outer Race Width; 11.42" Outside Diameter; Concentric Collar; Spherical Roller Bearing; 8.13" Length Thru Bore; Not Relubricatable; Triple Lip Contact Seal; No Snap Ring
Part #
5600U
BDI #
18140981
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Cylindrical-OD/5600U/p/18140981
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171536
Weight / Kilogram
39.009
EAN
0698210642082
Product Group - BDI
M06288
Inner Race Profile
Wide Inner Ring
Outer Race Profile
Cylindrical
Mounting Method
Concentric Collar
Rolling Element
Spherical Roller Bearing
Relubricatable
No
Seal Type
Triple Lip Contact
Snap Ring
No
Inch - Metric
Inch
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.regalrexnord.com
Weight / LBS
86
Long Description
Insert Bearing; 6" Bore; Wide Inner Ring; 4.01" Outer Race Width; 11.42" Outside Diameter; Concentric Collar; Spherical Roller Bearing; 8.13" Length Thru Bore; Not Relubricatable; Triple Lip Contact Seal; No Snap Ring
Outside Diameter
11.42 Inch | 290.068 Millimeter
Bore
6 Inch | 152.4 Millimeter
Length Thru Bore
8.13 Inch | 206.502 Millimeter
Outer Race Width
4.01 Inch | 101.854 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh