

LINKBELT
LINKBELT
A22362MC0
LINKBELT LINKBELT
Description
A22362MC0 SPHERICAL ROLLER BEARING
Insert Bearing; 3-5/8" Bore; Narrow Inner Ring; 1.173" Outer Race Width; 6" Outside Diameter; Shaft Mount; Spherical Roller Bearing; 2-3/4" Length Thru Bore; Relubricatable; No Snap Ring
Part #
2000195
BDI #
575222
Details
3537.23
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Cylindrical-OD/A22362MC0/p/575222
Your Price
$ 3,537.23 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171510
Weight / Kilogram
4.99
EAN
0662327004644
Product Group - BDI
B04311
Inner Race Profile
Narrow Inner Ring
Outer Race Profile
Cylindrical
Mounting Method
Shaft Mount
Rolling Element
Spherical Roller Bearing
Relubricatable
Yes
Snap Ring
No
Inch - Metric
Inch
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
10413180
Weight / LBS
10.75
Long Description
Insert Bearing; 3-5/8" Bore; Narrow Inner Ring; 1.173" Outer Race Width; 6" Outside Diameter; Shaft Mount; Spherical Roller Bearing; 2-3/4" Length Thru Bore; Relubricatable; No Snap Ring
Bore
3.625 Inch | 92.075 Millimeter
Outer Race Width
1.173 Inch | 29.794 Millimeter
Outside Diameter
6 Inch | 152.4 Millimeter
Length Thru Bore
2.75 Inch | 69.85 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh