

NSK
NSK
AELS207
NSK NSK
Description
AELS207 INSERT BEARING MOUNTED UNIT
Insert Bearing; 35MM Bore; Narrow Inner Ring; 17MM Outer Race Width; 72MM Outside Diameter; Eccentric Collar; Ball Bearing; 38.887MM Length Thru Bore; Not Relubricatable; Contact Seal; No Snap Ring
Part #
AELS207
BDI #
17758830
Details
55.27
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Cylindrical-OD/AELS207/p/17758830
Your Price
$ 55.27 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171563
Weight / Kilogram
0.49
EAN
0029176636240
Product Group - BDI
M06110
Inner Race Profile
Narrow Inner Ring
Outer Race Profile
Cylindrical
Mounting Method
Eccentric Collar
Rolling Element
Ball Bearing
Relubricatable
No
Seal Type
Contact
Snap Ring
No
Inch - Metric
Metric
Other Features
Single Row | Light Duty | Steel Cage | Has Trash Guard
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.nsk.com
Weight / LBS
1.08027
Long Description
Insert Bearing; 35MM Bore; Narrow Inner Ring; 17MM Outer Race Width; 72MM Outside Diameter; Eccentric Collar; Ball Bearing; 38.887MM Length Thru Bore; Not Relubricatable; Contact Seal; No Snap Ring
Bore
1.378 Inch | 35 Millimeter
Outside Diameter
2.835 Inch | 72 Millimeter
Length Thru Bore
1.531 Inch | 38.887 Millimeter
Outer Race Width
0.669 Inch | 17 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh