

SEALMASTER
SEALMASTER
AR-2-18T HT
SEALMASTER SEALMASTER
Description
AR-2-18T HT INSERT BEARING ; POR NON-RETURNABLE CONCENTRIC
Insert Bearing; 1-1/2" Bore; Wide Inner Ring; 1-11/64" Outer Race Width; 3-3/8" Outside Diameter; Concentric Collar; Ball Bearing; 2.06" Length Thru Bore; Relubricatable; Felt Labyrinth Seal; No Snap Ring
Part #
AR-2-18T HT
BDI #
23995043
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Cylindrical-OD/AR-2-18T-HT/p/23995043
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171536
Weight / Kilogram
1.406
EAN
0662461373491
Product Group - BDI
M06110
Inner Race Profile
Wide Inner Ring
Outer Race Profile
Cylindrical
Mounting Method
Concentric Collar
Rolling Element
Ball Bearing
Relubricatable
Yes
Seal Type
Felt Labyrinth
Snap Ring
No
Inch - Metric
Inch
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
705079
Weight / LBS
3.1
Long Description
Insert Bearing; 1-1/2" Bore; Wide Inner Ring; 1-11/64" Outer Race Width; 3-3/8" Outside Diameter; Concentric Collar; Ball Bearing; 2.06" Length Thru Bore; Relubricatable; Felt Labyrinth Seal; No Snap Ring
Length Thru Bore
2.06 Inch | 52.324 Millimeter
Outer Race Width
1.172 Inch | 29.769 Millimeter
Bore
1.5 Inch | 38.1 Millimeter
Outside Diameter
3.375 Inch | 85.725 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh