

LINKBELT
LINKBELT
B419L
LINKBELT LINKBELT
Description
B419L INSERT ROLLER BEARING ; 1-3/16" SHAFT DIA CONCENTRIC
Insert Bearing; 1-3/16" Bore; Wide Inner Ring; 1.312" Outer Race Width; 2-5/8" Outside Diameter; Concentric Collar; Spherical Roller Bearing; 2-11/16" Length Thru Bore; Not Relubricatable; No Snap Ring
Part #
B419L
BDI #
581360
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Cylindrical-OD/B419L/p/581360
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171536
Weight / Kilogram
0.84
EAN
0793699983630
Product Group - BDI
B04311
Inner Race Profile
Wide Inner Ring
Outer Race Profile
Cylindrical
Mounting Method
Concentric Collar
Rolling Element
Spherical Roller Bearing
Relubricatable
No
Snap Ring
No
Inch - Metric
Inch
Other Features
Double Row | Single Collar | Separable Outer Rings | Self Aligning
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.regalrexnord.com
Long Description
Insert Bearing; 1-3/16" Bore; Wide Inner Ring; 1.312" Outer Race Width; 2-5/8" Outside Diameter; Concentric Collar; Spherical Roller Bearing; 2-11/16" Length Thru Bore; Not Relubricatable; No Snap Ring
Bore
1.188 Inch | 30.175 Millimeter
Outer Race Width
1.312 Inch | 33.325 Millimeter
Outside Diameter
2.625 Inch | 66.675 Millimeter
Length Thru Bore
2.688 Inch | 68.275 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh