

DODGE
DODGE
BRG1217K.C3
DODGE DODGE
Description
BRG1217K.C3 SELF ALIGNING BALL BRG
Insert Bearing; 85MM Bore; Standard Inner Ring; 28MM Outer Race Width; 150MM Outside Diameter; Tapered Adapter Sleeve; Ball Bearing; 28MM Length Thru Bore; Not Relubricatable; No Snap Ring
Part #
052643
BDI #
245030
Details
1131.59
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Cylindrical-OD/BRG1217K-C3/p/245030
Your Price
$ 1,131.59 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171564
Weight / Kilogram
2.08
EAN
0782475920938
Product Group - BDI
B00152
Inner Race Profile
Standard Inner Ring
Outer Race Profile
Cylindrical
Mounting Method
Tapered Adapter Sleeve
Rolling Element
Ball Bearing
Relubricatable
No
Snap Ring
No
Inch - Metric
Metric
Other Features
Double Row | C3 Clearance
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Internal Number
052643
Weight / LBS
4.59
Long Description
Insert Bearing; 85MM Bore; Standard Inner Ring; 28MM Outer Race Width; 150MM Outside Diameter; Tapered Adapter Sleeve; Ball Bearing; 28MM Length Thru Bore; Not Relubricatable; No Snap Ring
Outer Race Width
1.102 Inch | 28 Millimeter
Bore
3.346 Inch | 85 Millimeter
Outside Diameter
5.906 Inch | 150 Millimeter
Length Thru Bore
1.102 Inch | 28 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh