

DODGE
DODGE
BRG18SS303
DODGE DODGE
Description
BRG18SS303 SPHERICAL ROLLER BEARING
Insert Bearing; 3-3/16" Bore; Standard Inner Ring; 1.575" Outer Race Width; 6.299" Outside Diameter; Shaft Mount; Spherical Roller Bearing; 2.756" Length Thru Bore; Not Relubricatable; No Snap Ring
Part #
043403
BDI #
244113
Details
3607.17
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Cylindrical-OD/BRG18SS303/p/244113
Your Price
$ 3,607.17 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171564
Weight / Kilogram
4.78
EAN
0782475026975
Product Group - BDI
M06288
Inner Race Profile
Standard Inner Ring
Outer Race Profile
Cylindrical
Mounting Method
Shaft Mount
Rolling Element
Spherical Roller Bearing
Relubricatable
No
Snap Ring
No
Inch - Metric
Inch
Other Features
Double Row | Split Ring
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Internal Number
043403
Weight / LBS
10.1
Long Description
Insert Bearing; 3-3/16" Bore; Standard Inner Ring; 1.575" Outer Race Width; 6.299" Outside Diameter; Shaft Mount; Spherical Roller Bearing; 2.756" Length Thru Bore; Not Relubricatable; No Snap Ring
Outer Race Width
1.575 Inch | 40 Millimeter
Length Thru Bore
2.756 Inch | 70.002 Millimeter
Outside Diameter
6.299 Inch | 160 Millimeter
Bore
3.188 Inch | 80.975 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh