

DODGE
DODGE
BRG22222C3
DODGE DODGE
Description
BRG22222C3 SPHERICAL ROLLER BEARING
Insert Bearing; 110MM Bore; Standard Inner Ring; 53MM Outer Race Width; 200MM Outside Diameter; Shaft Mount; Spherical Roller Bearing; 53MM Length Thru Bore; Not Relubricatable; No Snap Ring
Part #
421270
BDI #
278857
Details
1196.7
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Cylindrical-OD/BRG22222C3/p/278857
Your Price
$ 1,196.70 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171564
Weight / Kilogram
7.2
EAN
0782475777563
Product Group - BDI
B04311
Inner Race Profile
Standard Inner Ring
Outer Race Profile
Cylindrical
Mounting Method
Shaft Mount
Rolling Element
Spherical Roller Bearing
Relubricatable
No
Snap Ring
No
Inch - Metric
Metric
Other Features
Double Row | Solid Ring | C3 Clearance
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Internal Number
421270
Weight / LBS
15.9
Long Description
Insert Bearing; 110MM Bore; Standard Inner Ring; 53MM Outer Race Width; 200MM Outside Diameter; Shaft Mount; Spherical Roller Bearing; 53MM Length Thru Bore; Not Relubricatable; No Snap Ring
Bore
4.331 Inch | 110 Millimeter
Length Thru Bore
2.087 Inch | 53 Millimeter
Outer Race Width
2.087 Inch | 53 Millimeter
Outside Diameter
7.874 Inch | 200 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh