

DODGE
DODGE
BRG22224K.C3
DODGE DODGE
Description
BRG22224K.C3 SPHERICAL ROLLER BEARING
Insert Bearing; 120MM Bore; Standard Inner Ring; 58MM Outer Race Width; 215MM Outside Diameter; Tapered Adapter Sleeve; Spherical Roller Bearing; 58MM Length Thru Bore; Not Relubricatable; No Snap Ring
Part #
422013
BDI #
278898
Details
1426.01
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Cylindrical-OD/BRG22224K-C3/p/278898
Your Price
$ 1,426.01 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171564
Weight / Kilogram
8.83
EAN
0782475150564
Product Group - BDI
M06288
Inner Race Profile
Standard Inner Ring
Outer Race Profile
Cylindrical
Mounting Method
Tapered Adapter Sleeve
Rolling Element
Spherical Roller Bearing
Relubricatable
No
Snap Ring
No
Inch - Metric
Metric
Other Features
Double Row | Solid Ring | C3 Clearance
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Internal Number
422013
Weight / LBS
19.5
Long Description
Insert Bearing; 120MM Bore; Standard Inner Ring; 58MM Outer Race Width; 215MM Outside Diameter; Tapered Adapter Sleeve; Spherical Roller Bearing; 58MM Length Thru Bore; Not Relubricatable; No Snap Ring
Bore
4.724 Inch | 120 Millimeter
Length Thru Bore
2.283 Inch | 58 Millimeter
Outer Race Width
2.283 Inch | 58 Millimeter
Outside Diameter
8.465 Inch | 215 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh