

DODGE
DODGE
BRG22226C3
DODGE DODGE
Description
BRG22226C3 SPHERICAL ROLLER BEARING
Insert Bearing; 130MM Bore; Standard Inner Ring; 64MM Outer Race Width; 230MM Outside Diameter; Shaft Mount; Spherical Roller Bearing; 64MM Length Thru Bore; Not Relubricatable; No Snap Ring
Part #
421272
BDI #
278859
Details
1664.3
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Cylindrical-OD/BRG22226C3/p/278859
Your Price
$ 1,664.30 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171564
Weight / Kilogram
11.33
EAN
0782475778089
Product Group - BDI
B04311
Inner Race Profile
Standard Inner Ring
Outer Race Profile
Cylindrical
Mounting Method
Shaft Mount
Rolling Element
Spherical Roller Bearing
Relubricatable
No
Snap Ring
No
Inch - Metric
Metric
Other Features
Double Row | Solid Ring | C3 Clearance
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Internal Number
421272
Weight / LBS
25
Long Description
Insert Bearing; 130MM Bore; Standard Inner Ring; 64MM Outer Race Width; 230MM Outside Diameter; Shaft Mount; Spherical Roller Bearing; 64MM Length Thru Bore; Not Relubricatable; No Snap Ring
Length Thru Bore
2.52 Inch | 64 Millimeter
Bore
5.118 Inch | 130 Millimeter
Outer Race Width
2.52 Inch | 64 Millimeter
Outside Diameter
9.055 Inch | 230 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh