

DODGE
DODGE
BRG22236K.C3
DODGE DODGE
Description
BRG22236K.C3 SPHERICAL ROLLER BEARING
Insert Bearing; 180MM Bore; Standard Inner Ring; 86MM Outer Race Width; 320MM Outside Diameter; Tapered Adapter Sleeve; Spherical Roller Bearing; 86MM Length Thru Bore; Not Relubricatable; No Snap Ring
Part #
422025
BDI #
278904
Details
3728.09
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Cylindrical-OD/BRG22236K-C3/p/278904
Your Price
$ 3,728.09 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171564
Weight / Kilogram
28.56
EAN
0782475150625
Product Group - BDI
B04311
Inner Race Profile
Standard Inner Ring
Outer Race Profile
Cylindrical
Mounting Method
Tapered Adapter Sleeve
Rolling Element
Spherical Roller Bearing
Relubricatable
No
Snap Ring
No
Inch - Metric
Metric
Other Features
Double Row | Solid Ring | C3 Clearance
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Internal Number
422025
Weight / LBS
63.04
Long Description
Insert Bearing; 180MM Bore; Standard Inner Ring; 86MM Outer Race Width; 320MM Outside Diameter; Tapered Adapter Sleeve; Spherical Roller Bearing; 86MM Length Thru Bore; Not Relubricatable; No Snap Ring
Bore
7.087 Inch | 180 Millimeter
Outer Race Width
3.386 Inch | 86 Millimeter
Outside Diameter
12.598 Inch | 320 Millimeter
Length Thru Bore
3.386 Inch | 86 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh