

DODGE
DODGE
BRG22309C3
DODGE DODGE
Description
BRG22309C3 SPHERICAL ROLLER BEARING
Insert Bearing; 45MM Bore; Standard Inner Ring; 36MM Outer Race Width; 100MM Outside Diameter; Shaft Mount; Spherical Roller Bearing; 36MM Length Thru Bore; Not Relubricatable; No Snap Ring
Part #
423125
BDI #
278991
Details
410.26
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Cylindrical-OD/BRG22309C3/p/278991
Your Price
$ 410.26 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171564
Weight / Kilogram
0.45
EAN
0782475807581
Product Group - BDI
B04311
Inner Race Profile
Standard Inner Ring
Outer Race Profile
Cylindrical
Mounting Method
Shaft Mount
Rolling Element
Spherical Roller Bearing
Relubricatable
No
Snap Ring
No
Inch - Metric
Metric
Other Features
Double Row | Solid Ring | C3 Clearance
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Internal Number
423125
Weight / LBS
0.01
Long Description
Insert Bearing; 45MM Bore; Standard Inner Ring; 36MM Outer Race Width; 100MM Outside Diameter; Shaft Mount; Spherical Roller Bearing; 36MM Length Thru Bore; Not Relubricatable; No Snap Ring
Outside Diameter
3.937 Inch | 100 Millimeter
Bore
1.772 Inch | 45 Millimeter
Outer Race Width
1.417 Inch | 36 Millimeter
Length Thru Bore
1.417 Inch | 36 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh