

DODGE
DODGE
BRG22311KC3
DODGE DODGE
Description
BRG22311KC3 SPHERICAL ROLLER BRG ; NON-RETURNABLE
Insert Bearing; 55MM Bore; Standard Inner Ring; 43MM Outer Race Width; 120MM Outside Diameter; Tapered Adapter Sleeve; Spherical Roller Bearing; 43MM Length Thru Bore; Not Relubricatable; No Snap Ring
Part #
BRG22311KC3
BDI #
278979
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Cylindrical-OD/BRG22311KC3/p/278979
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171564
Weight / Kilogram
0.45
EAN
0782475808137
Product Group - BDI
B04311
Inner Race Profile
Standard Inner Ring
Outer Race Profile
Cylindrical
Mounting Method
Tapered Adapter Sleeve
Rolling Element
Spherical Roller Bearing
Relubricatable
No
Snap Ring
No
Inch - Metric
Metric
Other Features
Double Row | Solid Ring | C3 Clearance
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Internal Number
423102
Weight / LBS
0.01
Long Description
Insert Bearing; 55MM Bore; Standard Inner Ring; 43MM Outer Race Width; 120MM Outside Diameter; Tapered Adapter Sleeve; Spherical Roller Bearing; 43MM Length Thru Bore; Not Relubricatable; No Snap Ring
Bore
2.165 Inch | 55 Millimeter
Outer Race Width
1.693 Inch | 43 Millimeter
Length Thru Bore
1.693 Inch | 43 Millimeter
Outside Diameter
4.724 Inch | 120 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh