

DODGE
DODGE
BRG22334KC3
DODGE DODGE
Description
BRG22334KC3 SPHERICAL ROLLER BEARING
Insert Bearing; 170MM Bore; Standard Inner Ring; 120MM Outer Race Width; 360MM Outside Diameter; Tapered Adapter Sleeve; Spherical Roller Bearing; 120MM Length Thru Bore; Not Relubricatable; No Snap Ring
Part #
423120
BDI #
278988
Details
5808.0
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Cylindrical-OD/BRG22334KC3/p/278988
Your Price
$ 5,808.00 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171564
Weight / Kilogram
59.8
EAN
0782475838998
Product Group - BDI
B04311
Inner Race Profile
Standard Inner Ring
Outer Race Profile
Cylindrical
Mounting Method
Tapered Adapter Sleeve
Rolling Element
Spherical Roller Bearing
Relubricatable
No
Snap Ring
No
Inch - Metric
Metric
Other Features
Double Row | Solid Ring | C3 Clearance
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Internal Number
423120
Weight / LBS
132
Long Description
Insert Bearing; 170MM Bore; Standard Inner Ring; 120MM Outer Race Width; 360MM Outside Diameter; Tapered Adapter Sleeve; Spherical Roller Bearing; 120MM Length Thru Bore; Not Relubricatable; No Snap Ring
Length Thru Bore
4.724 Inch | 120 Millimeter
Outside Diameter
14.173 Inch | 360 Millimeter
Bore
6.693 Inch | 170 Millimeter
Outer Race Width
4.724 Inch | 120 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh