

DODGE
DODGE
BRG23052K.C3
DODGE DODGE
Description
BRG23052K.C3 SPHERICAL ROLLER BEARING
Insert Bearing; 260MM Bore; Standard Inner Ring; 104MM Outer Race Width; Cylindrical; 400MM Outside Diameter; Tapered Adapter Sleeve; Spherical Roller Bearing; 104MM Length Thru Bore; Not Relubricatable; No Snap Ring
Part #
422543
BDI #
278931
Details
7375.56
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Cylindrical-OD/BRG23052K-C3/p/278931
Your Price
$ 7,375.56 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171510
Weight / Kilogram
54.81
EAN
0782475252411
Product Group - BDI
B04311
Inner Race Profile
Standard Inner Ring
Outer Race Profile
Cylindrical
Mounting Method
Tapered Adapter Sleeve
Rolling Element
Spherical Roller Bearing
Relubricatable
No
Snap Ring
No
Inch - Metric
Metric
Other Features
Double Row | Solid Ring | C3 Clearance
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://dodgeindustrial.com
Weight / LBS
121
Long Description
Insert Bearing; 260MM Bore; Standard Inner Ring; 104MM Outer Race Width; Cylindrical; 400MM Outside Diameter; Tapered Adapter Sleeve; Spherical Roller Bearing; 104MM Length Thru Bore; Not Relubricatable; No Snap Ring
Bore
10.236 Inch | 260 Millimeter
Outside Diameter
15.748 Inch | 400 Millimeter
Outer Race Width
4.094 Inch | 104 Millimeter
Length Thru Bore
4.094 Inch | 104 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh