

DODGE
DODGE
BRG23072K.C3
DODGE DODGE
Description
BRG23072K.C3 SPHERICAL ROLLER BRG
Insert Bearing; 360MM Bore; Standard Inner Ring; 134MM Outer Race Width; 540MM Outside Diameter; Tapered Adapter Sleeve; Spherical Roller Bearing; 134MM Length Thru Bore; Not Relubricatable; No Snap Ring
Part #
422036
BDI #
278910
Details
26281.12
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Cylindrical-OD/BRG23072K-C3/p/278910
Your Price
$ 26,281.12 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171564
Weight / Kilogram
110.99
EAN
0782475823024
Product Group - BDI
B04311
Inner Race Profile
Standard Inner Ring
Outer Race Profile
Cylindrical
Mounting Method
Tapered Adapter Sleeve
Rolling Element
Spherical Roller Bearing
Relubricatable
No
Snap Ring
No
Inch - Metric
Metric
Other Features
Double Row | Solid Ring | C3 Clearance
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Internal Number
422036
Weight / LBS
245
Long Description
Insert Bearing; 360MM Bore; Standard Inner Ring; 134MM Outer Race Width; 540MM Outside Diameter; Tapered Adapter Sleeve; Spherical Roller Bearing; 134MM Length Thru Bore; Not Relubricatable; No Snap Ring
Bore
14.173 Inch | 360 Millimeter
Outer Race Width
5.276 Inch | 134 Millimeter
Outside Diameter
21.26 Inch | 540 Millimeter
Length Thru Bore
5.276 Inch | 134 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh