Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

CRB35/110-XL https://www.bdiexpress.com/medias/INDINAINSERT-BAL-CRB-EC-CY-300x300.jpg?context=bWFzdGVyfHJvb3R8MTUyNzl8aW1hZ2UvanBlZ3xhRFptTDJnd1l5OHhNRGN4TVRJMk1EWTFPVGMwTWk5SlRrUkpUa0ZKVGxORlVsUmZRa0ZNWDBOU1FsOUZRMTlEV1Y4ek1EQjRNekF3TG1wd1p3fDQ4M2ZjMzVhMDY2YzAwOGMxZmE2YTQwZGU1MTZhYjgzNzliYzdjZjA0MjQzYzliN2MzOTM2MWM5NjE3MmZlOGM
1172672 Insert Bearings Cylindrical OD 

INA INA

CRB35/110-XL

Description

NOT AVAILABLE IN CANADA

Insert Bearing; 35MM Bore; Narrow Inner Ring; 19MM Outer Race Width; 112.3MM Outside Diameter; Eccentric Collar; Ball Bearing; 38.887MM Length Thru Bore; Not Relubricatable; Double Lip Contact Seal; No Snap Ring

Part #

CRB35/110-XL

BDI #
1172672

Details

Request A Price CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
INA
Manufacturer Name
SCHAEFFLER GROUP
Minimum Buy Quantity
N/A
UNSPSC
31171500
Weight / Kilogram
0.635
EAN
4012802790191
Product Group - BDI
B00308
Inner Race Profile
Narrow Inner Ring
Outer Race Profile
Cylindrical
Mounting Method
Eccentric Collar
Rolling Element
Ball Bearing
Relubricatable
No
Seal Type
Double Lip Contact
Snap Ring
No
Inch - Metric
Metric
Other Features
Single Row | With Inter Liner | Corrotect Coating
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.schaeffler.com
Long Description
Insert Bearing; 35MM Bore; Narrow Inner Ring; 19MM Outer Race Width; 112.3MM Outside Diameter; Eccentric Collar; Ball Bearing; 38.887MM Length Thru Bore; Not Relubricatable; Double Lip Contact Seal; No Snap Ring
Outside Diameter
4.421 Inch | 112.3 Millimeter
Outer Race Width
0.748 Inch | 19 Millimeter
Bore
1.378 Inch | 35 Millimeter
Length Thru Bore
1.531 Inch | 38.887 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh