

PT INTERNATIONAL
PT INTERNATIONAL
CSB211-55MM
PT INTERNATIONAL PT INTERNATIONAL
Description
CSB211-55MM INSERT BALL BEARING ; 55MM W/SETSCREW
Insert Bearing; 55MM Bore; Narrow Inner Ring; 21MM Outer Race Width; 100MM Outside Diameter; Set Screw; Ball Bearing; 45.3MM Length Thru Bore; Not Relubricatable; Contact Seal; No Snap Ring
Part #
2101008620
BDI #
18123610
Details
116.23
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Cylindrical-OD/CSB211-55MM/p/18123610
Your Price
$ 116.23 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171562
Weight / Kilogram
2.314
EAN
0800675054472
Product Group - BDI
M06110
Inner Race Profile
Narrow Inner Ring
Outer Race Profile
Cylindrical
Mounting Method
Set Screw
Rolling Element
Ball Bearing
Relubricatable
No
Seal Type
Contact
Snap Ring
No
Inch - Metric
Metric
Other Features
Single Row | Normal Duty | Steel Cage
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.ptintl.com
Weight / LBS
2.42508
Long Description
Insert Bearing; 55MM Bore; Narrow Inner Ring; 21MM Outer Race Width; 100MM Outside Diameter; Set Screw; Ball Bearing; 45.3MM Length Thru Bore; Not Relubricatable; Contact Seal; No Snap Ring
Length Thru Bore
1.783 Inch | 45.3 Millimeter
Outer Race Width
0.827 Inch | 21 Millimeter
Outside Diameter
3.937 Inch | 100 Millimeter
Bore
2.165 Inch | 55 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh