

NTN
NTN
DC214TTR2
NTN NTN
Description
DC214TTR2 DISC HARROW BRG ; 2.7559"X4.9213"X1.5626"
Insert Bearing; 2.755" Bore; Wide Inner Ring; 1-9/16" Outer Race Width; 4.921" Outside Diameter; Shaft Mount; Ball Bearing; 1-9/16" Length Thru Bore; Not Relubricatable; Triple Lip Contact Seal; No Snap Ring
Part #
DC214TTR2
BDI #
20392852
Details
891.91
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Cylindrical-OD/DC214TTR2/p/20392852
Your Price
$ 891.91 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171536
Weight / Kilogram
1.67
EAN
4547359468823
Product Group - BDI
B02222
Inner Race Profile
Wide Inner Ring
Outer Race Profile
Cylindrical
Mounting Method
Shaft Mount
Rolling Element
Ball Bearing
Relubricatable
No
Seal Type
Triple Lip Contact
Snap Ring
No
Inch - Metric
Inch
Other Features
Single Row | Heavy Duty | Disc Bearing
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
3.682
Long Description
Insert Bearing; 2.755" Bore; Wide Inner Ring; 1-9/16" Outer Race Width; 4.921" Outside Diameter; Shaft Mount; Ball Bearing; 1-9/16" Length Thru Bore; Not Relubricatable; Triple Lip Contact Seal; No Snap Ring
Bore
2.755 Inch | 69.977 Millimeter
Outer Race Width
1.563 Inch | 39.7 Millimeter
Outside Diameter
4.921 Inch | 125 Millimeter
Length Thru Bore
1.563 Inch | 39.7 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh