

SEALMASTER
SEALMASTER
ER-17C
SEALMASTER SEALMASTER
Description
ER-17C INSERT BEARING ; NON-RETURNABLE 1-1/16"X7/8"
Insert Bearing; 1-1/16" Bore; Wide Inner Ring; 7/8" Outer Race Width; 2.441" Outside Diameter; Set Screw; Ball Bearing; 1-1/2" Length Thru Bore; Relubricatable; Single Lip Contact Seal; Snap Ring
Part #
703914
BDI #
354190
Details
226.92
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Cylindrical-OD/ER-17C/p/354190
Your Price
$ 226.92 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171536
Weight / Kilogram
0.422
EAN
0662461024782
Product Group - BDI
M06110
Inner Race Profile
Wide Inner Ring
Outer Race Profile
Cylindrical
Mounting Method
Set Screw
Rolling Element
Ball Bearing
Relubricatable
Yes
Seal Type
Single Lip Contact
Snap Ring
Yes
Inch - Metric
Inch
Other Features
Single Row | Standard Duty | Black Oxide Coated | Has Flinger
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
ER-17C
Manufacturer Internal Number
703914
Weight / LBS
0.93
Long Description
Insert Bearing; 1-1/16" Bore; Wide Inner Ring; 7/8" Outer Race Width; 2.441" Outside Diameter; Set Screw; Ball Bearing; 1-1/2" Length Thru Bore; Relubricatable; Single Lip Contact Seal; Snap Ring
Bore
1.063 Inch | 27 Millimeter
Outer Race Width
0.875 Inch | 22.225 Millimeter
Outside Diameter
2.441 Inch | 62 Millimeter
Length Thru Bore
1.5 Inch | 38.1 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh