

SEALMASTER
SEALMASTER
ER-32C
SEALMASTER SEALMASTER
Description
ER-32C INSERT BEARING ; NON-RETURNABLE 2"X1-3/16"
Insert Bearing; 2" Bore; Wide Inner Ring; 1-3/16" Outer Race Width; 3.937" Outside Diameter; Set Screw; Ball Bearing; 2-3/16" Length Thru Bore; Relubricatable; Single Lip Contact Seal; Snap Ring
Part #
703934
BDI #
354226
Details
419.55
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Cylindrical-OD/ER-32C/p/354226
Your Price
$ 419.55 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171536
Weight / Kilogram
1.451
EAN
0662461024973
Product Group - BDI
M06110
Inner Race Profile
Wide Inner Ring
Outer Race Profile
Cylindrical
Mounting Method
Set Screw
Rolling Element
Ball Bearing
Relubricatable
Yes
Seal Type
Single Lip Contact
Snap Ring
Yes
Inch - Metric
Inch
Other Features
Single Row | Standard Duty | Black Oxide Coated | Has Flinger
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
ER-32C
Manufacturer Internal Number
703934
Weight / LBS
3
Long Description
Insert Bearing; 2" Bore; Wide Inner Ring; 1-3/16" Outer Race Width; 3.937" Outside Diameter; Set Screw; Ball Bearing; 2-3/16" Length Thru Bore; Relubricatable; Single Lip Contact Seal; Snap Ring
Length Thru Bore
2.188 Inch | 55.575 Millimeter
Outer Race Width
1.188 Inch | 30.175 Millimeter
Outside Diameter
3.937 Inch | 100 Millimeter
Bore
2 Inch | 50.8 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh