TIMKEN
TIMKEN
GN115KLL
TIMKEN TIMKEN
Description
GN115KLL INSERT BEARING ; ECCENTRIC
Insert Bearing; 1-15/16" Bore; Wide Inner Ring; 1.142" Outer Race Width; 4.331" Outside Diameter; Eccentric Collar; Ball Bearing; 2-5/8" Length Thru Bore; Relubricatable; Double Labyrinth Seal; No Snap Ring
Part #
GN115KLL
BDI #
1356287
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Cylindrical-OD/GN115KLL/p/1356287
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
1.905
EAN
0087796101319
Product Group - BDI
M06110
Inner Race Profile
Wide Inner Ring
Outer Race Profile
Cylindrical
Mounting Method
Eccentric Collar
Rolling Element
Ball Bearing
Relubricatable
Yes
Seal Type
Double Labyrinth
Snap Ring
No
Inch - Metric
Inch
Other Features
Single Row | Heavy Duty
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.timken.com
Long Description
Insert Bearing; 1-15/16" Bore; Wide Inner Ring; 1.142" Outer Race Width; 4.331" Outside Diameter; Eccentric Collar; Ball Bearing; 2-5/8" Length Thru Bore; Relubricatable; Double Labyrinth Seal; No Snap Ring
Length Thru Bore
2.625 Inch | 66.675 Millimeter
Outside Diameter
4.331 Inch | 110 Millimeter
Outer Race Width
1.142 Inch | 29 Millimeter
Bore
1.938 Inch | 49.225 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh