DODGE
DODGE
INS-IP-22215R LESS SLEEVE MOD
DODGE DODGE
Description
INS-IP-22215R LESS SLEEVE MOD
Insert Bearing; 75MM Bore; Narrow Inner Ring; 32.3MM Outer Race Width; Cylindrical; 130MM Outside Diameter; Tapered Adapter Sleeve; Spherical Roller Bearing; Relubricatable; Triple Lip Contact Seal; No Snap Ring
Part #
068511
BDI #
26891579
Details
819.06
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Cylindrical-OD/INS-IP-22215R-LESS-SLEEVE-MOD/p/26891579
Your Price
$ 819.06 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171510
Weight / Kilogram
3.33
EAN
0782476290184
Product Group - BDI
M06288
Inner Race Profile
Narrow Inner Ring
Outer Race Profile
Cylindrical
Mounting Method
Tapered Adapter Sleeve
Rolling Element
Spherical Roller Bearing
Relubricatable
Yes
Seal Type
Triple Lip Contact
Snap Ring
No
Inch - Metric
Metric
Other Features
Double Row | Modified
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Internal Number
68511
Long Description
Insert Bearing; 75MM Bore; Narrow Inner Ring; 32.3MM Outer Race Width; Cylindrical; 130MM Outside Diameter; Tapered Adapter Sleeve; Spherical Roller Bearing; Relubricatable; Triple Lip Contact Seal; No Snap Ring
Outer Race Width
1.272 Inch | 32.3 Millimeter
Bore
2.953 Inch | 75 Millimeter
Outside Diameter
5.118 Inch | 130 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh