

TIMKEN
TIMKEN
LSE412BR
TIMKEN TIMKEN
Description
LSE412BR INSERT BEARING ; RETAINED
Insert Bearing; 4-3/4" Bore; Wide Inner Ring; 2.126" Outer Race Width; 8-3/4" Outside Diameter; Clamp Collar; Cylindrical Roller Bearing; 3.74" Length Thru Bore; Relubricatable; Felt Seal; No Snap Ring
Part #
LSE412BR
BDI #
20348803
Details
7047.45
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Cylindrical-OD/LSE412BR/p/20348803
Your Price
$ 7,047.45 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171536
Weight / Kilogram
13.997
EAN
0013992026958
Product Group - BDI
B04144
Inner Race Profile
Wide Inner Ring
Outer Race Profile
Cylindrical
Mounting Method
Clamp Collar
Rolling Element
Cylindrical Roller Bearing
Relubricatable
Yes
Seal Type
Felt
Snap Ring
No
Inch - Metric
Inch
Other Features
Single Row | Non-Expansion | Light Duty
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.timken.com
Weight / LBS
30.864
Long Description
Insert Bearing; 4-3/4" Bore; Wide Inner Ring; 2.126" Outer Race Width; 8-3/4" Outside Diameter; Clamp Collar; Cylindrical Roller Bearing; 3.74" Length Thru Bore; Relubricatable; Felt Seal; No Snap Ring
Outer Race Width
2.126 Inch | 54 Millimeter
Bore
4.75 Inch | 120.65 Millimeter
Outside Diameter
8.75 Inch | 222.25 Millimeter
Length Thru Bore
3.74 Inch | 95 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh