

TIMKEN
TIMKEN
LSE503BR
TIMKEN TIMKEN
Description
LSE503BR INSERT BEARING ; POR 5-3/16" BORE RETAINED
Insert Bearing; 5-3/16" Bore; Wide Inner Ring; 2.189" Outer Race Width; 9-1/2" Outside Diameter; Clamp Collar; Cylindrical Roller Bearing; 3.874" Length Thru Bore; Relubricatable; Felt Seal; No Snap Ring
Part #
LSE503BR
BDI #
22846769
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Cylindrical-OD/LSE503BR/p/22846769
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171536
Weight / Kilogram
16.78
EAN
0013992059086
Product Group - BDI
B04144
Inner Race Profile
Wide Inner Ring
Outer Race Profile
Cylindrical
Mounting Method
Clamp Collar
Rolling Element
Cylindrical Roller Bearing
Relubricatable
Yes
Seal Type
Felt
Snap Ring
No
Inch - Metric
Inch
Other Features
Single Row | Non-Expansion | Light Duty
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.timken.com
Weight / LBS
37
Long Description
Insert Bearing; 5-3/16" Bore; Wide Inner Ring; 2.189" Outer Race Width; 9-1/2" Outside Diameter; Clamp Collar; Cylindrical Roller Bearing; 3.874" Length Thru Bore; Relubricatable; Felt Seal; No Snap Ring
Outer Race Width
2.189 Inch | 55.6 Millimeter
Bore
5.188 Inch | 131.775 Millimeter
Outside Diameter
9.5 Inch | 241.3 Millimeter
Length Thru Bore
3.874 Inch | 98.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh