

TIMKEN
TIMKEN
LSE611BX
TIMKEN TIMKEN
Description
LSE611BX INSERT BEARING ; POR 6-11/16" BORE EXPANSION
Insert Bearing; 6-11/16" Bore; Wide Inner Ring; 2.185" Outer Race Width; 11-1/4" Outside Diameter; Clamp Collar; Cylindrical Roller Bearing; 4.291" Length Thru Bore; Relubricatable; Felt Seal; No Snap Ring
Part #
LSE611BX
BDI #
22847761
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Cylindrical-OD/LSE611BX/p/22847761
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171536
Weight / Kilogram
23.13
EAN
0013992104724
Product Group - BDI
B04144
Inner Race Profile
Wide Inner Ring
Outer Race Profile
Cylindrical
Mounting Method
Clamp Collar
Rolling Element
Cylindrical Roller Bearing
Relubricatable
Yes
Seal Type
Felt
Snap Ring
No
Inch - Metric
Inch
Other Features
Single Row | Expansion | Light Duty
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.timken.com
Weight / LBS
51
Long Description
Insert Bearing; 6-11/16" Bore; Wide Inner Ring; 2.185" Outer Race Width; 11-1/4" Outside Diameter; Clamp Collar; Cylindrical Roller Bearing; 4.291" Length Thru Bore; Relubricatable; Felt Seal; No Snap Ring
Length Thru Bore
4.291 Inch | 109 Millimeter
Bore
6.688 Inch | 169.875 Millimeter
Outside Diameter
11.25 Inch | 285.75 Millimeter
Outer Race Width
2.185 Inch | 55.5 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh