

TIMKEN
TIMKEN
MSE615BR
TIMKEN TIMKEN
Description
MSE615BR INSERT BEARING ; NON-RETURNABLE RETAINED
Insert Bearing; 6-15/16" Bore; Wide Inner Ring; 3.28" Outer Race Width; 13" Outside Diameter; Clamp Collar; Cylindrical Roller Bearing; 5.512" Length Thru Bore; Relubricatable; Felt Seal; No Snap Ring
Part #
MSE615BR
BDI #
20350853
Details
38439.66
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Cylindrical-OD/MSE615BR/p/20350853
Your Price
$ 38,439.66 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171536
Weight / Kilogram
46.999
EAN
0013992033048
Product Group - BDI
B04144
Inner Race Profile
Wide Inner Ring
Outer Race Profile
Cylindrical
Mounting Method
Clamp Collar
Rolling Element
Cylindrical Roller Bearing
Relubricatable
Yes
Seal Type
Felt
Snap Ring
No
Inch - Metric
Inch
Other Features
Single Row | Non-Expansion | Medium Duty
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.timken.com
Weight / LBS
103.616
Long Description
Insert Bearing; 6-15/16" Bore; Wide Inner Ring; 3.28" Outer Race Width; 13" Outside Diameter; Clamp Collar; Cylindrical Roller Bearing; 5.512" Length Thru Bore; Relubricatable; Felt Seal; No Snap Ring
Length Thru Bore
5.512 Inch | 140 Millimeter
Outside Diameter
13 Inch | 330.2 Millimeter
Outer Race Width
3.28 Inch | 83.3 Millimeter
Bore
6.938 Inch | 176.225 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh