

TIMKEN
TIMKEN
MSE900BX
TIMKEN TIMKEN
Description
MSE900BX INSERT BEARING ; NON-RETURNABLE EXPANSION
Insert Bearing; 9" Bore; Wide Inner Ring; 3-9/16" Outer Race Width; 15-1/2" Outside Diameter; Clamp Collar; Cylindrical Roller Bearing; 6.417" Length Thru Bore; Relubricatable; Felt Seal; No Snap Ring
Part #
MSE900BX
BDI #
20350953
Details
53415.1
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Cylindrical-OD/MSE900BX/p/20350953
Your Price
$ 53,415.10 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171536
Weight / Kilogram
68.999
EAN
0013992033239
Product Group - BDI
B04144
Inner Race Profile
Wide Inner Ring
Outer Race Profile
Cylindrical
Mounting Method
Clamp Collar
Rolling Element
Cylindrical Roller Bearing
Relubricatable
Yes
Seal Type
Felt
Snap Ring
No
Inch - Metric
Inch
Other Features
Single Row | Expansion | Medium Duty
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.timken.com
Weight / LBS
152.116
Long Description
Insert Bearing; 9" Bore; Wide Inner Ring; 3-9/16" Outer Race Width; 15-1/2" Outside Diameter; Clamp Collar; Cylindrical Roller Bearing; 6.417" Length Thru Bore; Relubricatable; Felt Seal; No Snap Ring
Outside Diameter
15.5 Inch | 393.7 Millimeter
Length Thru Bore
6.417 Inch | 163 Millimeter
Bore
9 Inch | 228.6 Millimeter
Outer Race Width
3.563 Inch | 90.5 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh