

TIMKEN
TIMKEN
MSM105BX
TIMKEN TIMKEN
Description
MSM105BX INSERT BEARING ; EXPANSION
Insert Bearing; 105MM Bore; Wide Inner Ring; 51.6MM Outer Race Width; 193.68MM Outside Diameter; Clamp Collar; Cylindrical Roller Bearing; 92.1MM Length Thru Bore; Relubricatable; Felt Seal; No Snap Ring
Part #
MSM105BX
BDI #
20351003
Details
5379.81
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Cylindrical-OD/MSM105BX/p/20351003
Your Price
$ 5,379.81 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171536
Weight / Kilogram
11
EAN
0013992033390
Product Group - BDI
B04144
Inner Race Profile
Wide Inner Ring
Outer Race Profile
Cylindrical
Mounting Method
Clamp Collar
Rolling Element
Cylindrical Roller Bearing
Relubricatable
Yes
Seal Type
Felt
Snap Ring
No
Inch - Metric
Metric
Other Features
Single Row | Expansion | Medium Duty
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.timken.com
Weight / LBS
24.25
Long Description
Insert Bearing; 105MM Bore; Wide Inner Ring; 51.6MM Outer Race Width; 193.68MM Outside Diameter; Clamp Collar; Cylindrical Roller Bearing; 92.1MM Length Thru Bore; Relubricatable; Felt Seal; No Snap Ring
Outside Diameter
7.625 Inch | 193.68 Millimeter
Length Thru Bore
3.626 Inch | 92.1 Millimeter
Bore
4.134 Inch | 105 Millimeter
Outer Race Width
2.031 Inch | 51.6 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh