

TIMKEN
TIMKEN
MSM135BX
TIMKEN TIMKEN
Description
MSM135BX INSERT BEARING ; EXPANSION
Insert Bearing; 135MM Bore; Wide Inner Ring; 66.7MM Outer Race Width; 273.05MM Outside Diameter; Clamp Collar; Cylindrical Roller Bearing; 117.5MM Length Thru Bore; Relubricatable; Felt Seal; No Snap Ring
Part #
MSM135BX
BDI #
20351147
Details
10115.44
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Cylindrical-OD/MSM135BX/p/20351147
Your Price
$ 10,115.44 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171536
Weight / Kilogram
25
EAN
0013992033772
Product Group - BDI
B04144
Inner Race Profile
Wide Inner Ring
Outer Race Profile
Cylindrical
Mounting Method
Clamp Collar
Rolling Element
Cylindrical Roller Bearing
Relubricatable
Yes
Seal Type
Felt
Snap Ring
No
Inch - Metric
Metric
Other Features
Single Row | Expansion | Medium Duty
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.timken.com
Weight / LBS
55.115
Long Description
Insert Bearing; 135MM Bore; Wide Inner Ring; 66.7MM Outer Race Width; 273.05MM Outside Diameter; Clamp Collar; Cylindrical Roller Bearing; 117.5MM Length Thru Bore; Relubricatable; Felt Seal; No Snap Ring
Bore
5.315 Inch | 135 Millimeter
Outer Race Width
2.626 Inch | 66.7 Millimeter
Length Thru Bore
4.626 Inch | 117.5 Millimeter
Outside Diameter
10.75 Inch | 273.05 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh