

TIMKEN
TIMKEN
MSM155BR
TIMKEN TIMKEN
Description
MSM155BR INSERT BEARING ; RETAINED
Insert Bearing; 155MM Bore; Wide Inner Ring; 68.3MM Outer Race Width; 292.1MM Outside Diameter; Clamp Collar; Cylindrical Roller Bearing; 123.8MM Length Thru Bore; Relubricatable; Felt Seal; No Snap Ring
Part #
MSM155BR
BDI #
20351213
Details
11600.91
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Cylindrical-OD/MSM155BR/p/20351213
Your Price
$ 11,600.91 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171536
Weight / Kilogram
31
EAN
0013992033932
Product Group - BDI
B04144
Inner Race Profile
Wide Inner Ring
Outer Race Profile
Cylindrical
Mounting Method
Clamp Collar
Rolling Element
Cylindrical Roller Bearing
Relubricatable
Yes
Seal Type
Felt
Snap Ring
No
Inch - Metric
Metric
Other Features
Single Row | Non-Expansion | Medium Duty
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.timken.com
Weight / LBS
68.342
Long Description
Insert Bearing; 155MM Bore; Wide Inner Ring; 68.3MM Outer Race Width; 292.1MM Outside Diameter; Clamp Collar; Cylindrical Roller Bearing; 123.8MM Length Thru Bore; Relubricatable; Felt Seal; No Snap Ring
Outer Race Width
2.689 Inch | 68.3 Millimeter
Outside Diameter
11.5 Inch | 292.1 Millimeter
Bore
6.102 Inch | 155 Millimeter
Length Thru Bore
4.874 Inch | 123.8 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh