

TIMKEN
TIMKEN
MSM190BR
TIMKEN TIMKEN
Description
MSM190BR INSERT BEARING ; NON-RETURNABLE RETAINED
Insert Bearing; 190MM Bore; Wide Inner Ring; 90.5MM Outer Race Width; 368.3MM Outside Diameter; Clamp Collar; Cylindrical Roller Bearing; 156MM Length Thru Bore; Relubricatable; Felt Seal; No Snap Ring
Part #
MSM190BR
BDI #
20351305
Details
45425.41
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Cylindrical-OD/MSM190BR/p/20351305
Your Price
$ 45,425.41 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171536
Weight / Kilogram
58.999
EAN
0013992034199
Product Group - BDI
B04144
Inner Race Profile
Wide Inner Ring
Outer Race Profile
Cylindrical
Mounting Method
Clamp Collar
Rolling Element
Cylindrical Roller Bearing
Relubricatable
Yes
Seal Type
Felt
Snap Ring
No
Inch - Metric
Metric
Other Features
Single Row | Non-Expansion | Medium Duty
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.timken.com
Weight / LBS
130.071
Long Description
Insert Bearing; 190MM Bore; Wide Inner Ring; 90.5MM Outer Race Width; 368.3MM Outside Diameter; Clamp Collar; Cylindrical Roller Bearing; 156MM Length Thru Bore; Relubricatable; Felt Seal; No Snap Ring
Length Thru Bore
6.142 Inch | 156 Millimeter
Bore
7.48 Inch | 190 Millimeter
Outside Diameter
14.5 Inch | 368.3 Millimeter
Outer Race Width
3.563 Inch | 90.5 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh