

TIMKEN
TIMKEN
MSM380BX
TIMKEN TIMKEN
Description
MSM380BX SPLIT CRB HOUSED UNIT ; NON-RETURNABLE
Insert Bearing; 380MM Bore; Wide Inner Ring; 111.1MM Outer Race Width; 584.2MM Outside Diameter; Clamp Collar; Cylindrical Roller Bearing; 200MM Length Thru Bore; Relubricatable; Felt Seal; No Snap Ring
Part #
MSM380BX
BDI #
21956021
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Cylindrical-OD/MSM380BX/p/21956021
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171536
Weight / Kilogram
0.005
EAN
0013992034724
Product Group - BDI
B04144
Inner Race Profile
Wide Inner Ring
Outer Race Profile
Cylindrical
Mounting Method
Clamp Collar
Rolling Element
Cylindrical Roller Bearing
Relubricatable
Yes
Seal Type
Felt
Snap Ring
No
Inch - Metric
Metric
Other Features
Single Row | Expansion | Medium Duty
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.timken.com
Weight / LBS
412.257
Long Description
Insert Bearing; 380MM Bore; Wide Inner Ring; 111.1MM Outer Race Width; 584.2MM Outside Diameter; Clamp Collar; Cylindrical Roller Bearing; 200MM Length Thru Bore; Relubricatable; Felt Seal; No Snap Ring
Bore
14.961 Inch | 380 Millimeter
Length Thru Bore
7.874 Inch | 200 Millimeter
Outside Diameter
23 Inch | 584.2 Millimeter
Outer Race Width
4.374 Inch | 111.1 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh