

EDT CORP
EDT CORP
QBEUB9-9/16
EDT CORP EDT CORP
Description
QBEUB9-9/16 ER BEARING
Insert Bearing; 9/16" Bore; Wide Inner Ring; 0.63" Outer Race Width; 2.08" Outside Diameter; Set Screw Sleeve; Plain Bearing; 1.22" Length Thru Bore; Not Relubricatable; Snap Ring
Part #
QBEUB9-9/16
BDI #
20874347
Details
657.07
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Cylindrical-OD/QBEUB9-9-16/p/20874347
Your Price
$ 657.07 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171536
Weight / Kilogram
0.181
EAN
0883450883436
Product Group - BDI
M06288
Inner Race Profile
Wide Inner Ring
Outer Race Profile
Cylindrical
Mounting Method
Set Screw Sleeve
Rolling Element
Plain Bearing
Relubricatable
No
Snap Ring
Yes
Inch - Metric
Inch
Other Features
All-Round Supreme Bearing | Type ER | Black-Green Finish
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.80.00
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.edtcorp.com
Weight / LBS
0.4
Long Description
Insert Bearing; 9/16" Bore; Wide Inner Ring; 0.63" Outer Race Width; 2.08" Outside Diameter; Set Screw Sleeve; Plain Bearing; 1.22" Length Thru Bore; Not Relubricatable; Snap Ring
Length Thru Bore
1.22 Inch | 31 Millimeter
Outside Diameter
2.08 Inch | 52.832 Millimeter
Bore
0.563 Inch | 14.3 Millimeter
Outer Race Width
0.63 Inch | 16 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh