

EDT CORP
EDT CORP
QBEUF9-40
EDT CORP EDT CORP
Description
QBEUF9-40 ER BEARING
Insert Bearing; 40MM Bore; Wide Inner Ring; 28MM Outer Race Width; 86.6MM Outside Diameter; Set Screw Sleeve; Plain Bearing; 49.2MM Length Thru Bore; Not Relubricatable; Snap Ring
Part #
QBEUF9-40
BDI #
20873909
Details
1017.98
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Cylindrical-OD/QBEUF9-40/p/20873909
Your Price
$ 1,017.98 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171536
Weight / Kilogram
1.043
EAN
0883450883641
Product Group - BDI
M06288
Inner Race Profile
Wide Inner Ring
Outer Race Profile
Cylindrical
Mounting Method
Set Screw Sleeve
Rolling Element
Plain Bearing
Relubricatable
No
Snap Ring
Yes
Inch - Metric
Metric
Other Features
All-Round Supreme Bearing | Type ER | Black-Green Finish
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.80.00
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.edtcorp.com
Weight / LBS
2.3
Long Description
Insert Bearing; 40MM Bore; Wide Inner Ring; 28MM Outer Race Width; 86.6MM Outside Diameter; Set Screw Sleeve; Plain Bearing; 49.2MM Length Thru Bore; Not Relubricatable; Snap Ring
Outside Diameter
3.409 Inch | 86.6 Millimeter
Length Thru Bore
1.937 Inch | 49.2 Millimeter
Outer Race Width
1.102 Inch | 28 Millimeter
Bore
1.575 Inch | 40 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh