Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

QFEUH9-50 https://www.bdiexpress.com/medias/INDEDTINSERT-PB-ER-SS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ5MDh8aW1hZ2UvanBlZ3xhR1l5TDJnd1lpOHhNREl5T1RFMk56azBOemd3Tmk5SlRrUkZSRlJKVGxORlVsUmZVRUpmUlZKZlUxTmZNekF3ZURNd01DNXFjR2N8OWRmMTMzOTRlYWI4ZDFjMmYzZjEzZGVmMzI2MmExOWIyNzRlMzNkZWVhNzc4ZDRmYTQwYzE1ODIzZjVlMmQxMA
20874089 Insert Bearings Cylindrical OD 

EDT CORP EDT CORP

QFEUH9-50

Description

QFEUH9-50 ER BEARING

Insert Bearing; 50MM Bore; Wide Inner Ring; 28MM Outer Race Width; 96.5MM Outside Diameter; Set Screw Sleeve; Plain Bearing; 51.6MM Length Thru Bore; Not Relubricatable; Snap Ring

Part #

QFEUH9-50

BDI #
20874089

Details

2209.12 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 2,209.12 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
UNSPSC
31171536
Weight / Kilogram
1.134
EAN
0883450888271
Product Group - BDI
M06288
Inner Race Profile
Wide Inner Ring
Outer Race Profile
Cylindrical
Mounting Method
Set Screw Sleeve
Rolling Element
Plain Bearing
Relubricatable
No
Snap Ring
Yes
Inch - Metric
Metric
Other Features
All-Round Supreme Bearing | Type ER | Black Finish
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.80.00
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.edtcorp.com
Weight / LBS
2.5
Long Description
Insert Bearing; 50MM Bore; Wide Inner Ring; 28MM Outer Race Width; 96.5MM Outside Diameter; Set Screw Sleeve; Plain Bearing; 51.6MM Length Thru Bore; Not Relubricatable; Snap Ring
Bore
1.969 Inch | 50 Millimeter
Length Thru Bore
2.031 Inch | 51.6 Millimeter
Outer Race Width
1.102 Inch | 28 Millimeter
Outside Diameter
3.799 Inch | 96.5 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh