

TIMKEN
TIMKEN
SLJ30
TIMKEN TIMKEN
Description
SLJ30 INSERT BEARING
Insert Bearing; 138.113MM Bore; Narrow Inner Ring; 96MM Outer Race Width; 270MM Outside Diameter; Eccentric Collar; Spherical Roller Bearing; 160.3MM Length Thru Bore; Not Relubricatable; No Snap Ring
Part #
SLJ30
BDI #
20398448
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Cylindrical-OD/SLJ30/p/20398448
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171500
Weight / Kilogram
35.38
EAN
0883450453554
Product Group - BDI
M06288
Inner Race Profile
Wide Inner Ring
Outer Race Profile
Cylindrical
Mounting Method
Eccentric Collar
Rolling Element
Spherical Roller Bearing
Relubricatable
No
Snap Ring
No
Inch - Metric
Metric
Other Features
Double Row | Machined Finger Cage
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.timken.com
Weight / LBS
77.61
Long Description
Insert Bearing; 138.113MM Bore; Narrow Inner Ring; 96MM Outer Race Width; 270MM Outside Diameter; Eccentric Collar; Spherical Roller Bearing; 160.3MM Length Thru Bore; Not Relubricatable; No Snap Ring
Outer Race Width
3.78 Inch | 96 Millimeter
Outside Diameter
10.63 Inch | 270 Millimeter
Length Thru Bore
6.311 Inch | 160.3 Millimeter
Bore
5.438 Inch | 138.113 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh