

TIMKEN
TIMKEN
SLK36-C3
TIMKEN TIMKEN
Description
SLK36-C3 PB HOUSING COMPONENT (SMARTCATALOG)
Insert Bearing; 180MM Bore; Narrow Inner Ring; 96MM Outer Race Width; 300MM Outside Diameter; Tapered Adapter Sleeve; Spherical Roller Bearing; 136.69MM Length Thru Bore; Not Relubricatable; No Snap Ring
Part #
SLK36-C3
BDI #
26521064
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Cylindrical-OD/SLK36-C3/p/26521064
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
1
EAN
883450473194
Weight / US pound
62.78
Product Group - BDI
B00234
Inner Race Profile
Wide Inner Ring
Outer Race Profile
Cylindrical
Mounting Method
Tapered Adapter Sleeve
Rolling Element
Spherical Roller Bearing
Relubricatable
No
Snap Ring
No
Inch - Metric
Metric
Other Features
Double Row | Machined Finger Cage
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.timken.com
Weight / LBS
62.78
Long Description
Insert Bearing; 180MM Bore; Narrow Inner Ring; 96MM Outer Race Width; 300MM Outside Diameter; Tapered Adapter Sleeve; Spherical Roller Bearing; 136.69MM Length Thru Bore; Not Relubricatable; No Snap Ring
Bore
7.087 Inch | 180 Millimeter
Length Thru Bore
5.381 Inch | 136.69 Millimeter
Outer Race Width
3.78 Inch | 96 Millimeter
Outside Diameter
11.811 Inch | 300 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh