Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

SSER 204-12 https://www.bdiexpress.com/medias/INDXXXINSERT-SS-SER-300x300.jpg?context=bWFzdGVyfHJvb3R8ODk4NHxpbWFnZS9qcGVnfGFHUTNMMmcxWlM4eE1EYzNNREUwT0RVeU5EQTJNaTlKVGtSWVdGaEpUbE5GVWxSZlUxTmZVMFZTWHpNd01IZ3pNREF1YW5CbnxhZWMxMzM2ZDg4MzExYWE0YTk1NzU2NDk3YjQ0ODM3NzdhMmE2MDA3ODAwMTU1N2ViZjUzOWM3MGUyZGFhOWRj
18136458 Insert Bearings Cylindrical OD 

RINGBALL RINGBALL

SSER 204-12

Description

SSER 204-12 SOLID PILLOWBLOCK BRG ; SS INSERT W/ CYL O.D AND SNAP RNG

Insert Bearing; 3/4" Bore; Wide Inner Ring; 5/8" Outer Race Width; 1.85" Outside Diameter; Set Screw; Ball Bearing; 1.221" Length Thru Bore; Relubricatable; Single Lip Contact Seal; Snap Ring

Part #

SSER 204-12

BDI #
18136458

Details

43.5 CAD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 43.50 / each BDIExpress
QTY

Inventory

Total: 2

Brand
Manufacturer Name
RINGBALL
Minimum Buy Quantity
N/A
UNSPSC
31171562
Weight / Kilogram
0
EAN
0623647378266
Product Group - BDI
M06110
Inner Race Profile
Wide Inner Ring
Outer Race Profile
Cylindrical
Mounting Method
Set Screw
Rolling Element
Ball Bearing
Relubricatable
Yes
Seal Type
Single Lip Contact
Snap Ring
Yes
Inch - Metric
Inch
Other Features
Single Row | Stainless steel
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://ringball.com
Long Description
Insert Bearing; 3/4" Bore; Wide Inner Ring; 5/8" Outer Race Width; 1.85" Outside Diameter; Set Screw; Ball Bearing; 1.221" Length Thru Bore; Relubricatable; Single Lip Contact Seal; Snap Ring
Outside Diameter
1.85 Inch | 47 Millimeter
Outer Race Width
0.625 Inch | 15.875 Millimeter
Bore
0.75 Inch | 19.05 Millimeter
Length Thru Bore
1.221 Inch | 31.013 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh